3-1/8 in. 12 oz Kitchen Soap Dispenser in Steel Optik
S & E 3-1/8 in. 12 oz Kitchen Soap Dispenser in Steel Optik
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds up to 12 ounces of liquid soap or lotion
- 16 oz. capacity
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Collection:
- S & E
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optik
- Height:
- 3-1/8 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Brass
- Spout Reach:
- 2-1/2 in
- Width:
- 12-1/4 in