Hansgrohe

S/E 1 Robe Hook in Brushed Nickel

Part #H40511820  |  Manufacturer Part #40511820

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mounted

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: S/E

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-5/8 in

Height: 3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 1-5/8 in

Material: Brass

Mount Type: Wall

Number of Hooks: 1

Projection: 1-5/8 in

Width: 3/4 in