Hansgrohe
S/E Pressure Balancing Trim with Diverter in Brushed Nickel
Part #H04448820 | Item #4384993 | Manufacturer Part #04448820
Product Details
- Flow: 4.5 gpm
- Temperature and on/off control for 2 outlets
Specifications
ADA Compliant: Yes
Application: [Commercial, Residential]
Collection: S/E
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Height: 6-3/4 in
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
Flow Rate: 4.5 gpm
Handle Type: Lever
Number of Handles: Two Handle
Trim Only: Yes
Valve Trim Type: Pressure Balancing
WaterSense Labeled: No
Width: 6-3/4 in