Single Lever Handle Pressure Balancing Trim in Polished Chrome

You last purchased this on
 
Hansgrohe

S/E Single Lever Handle Pressure Balancing Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

S/E Single Lever Handle Pressure Balancing Trim in Polished Chrome

  • Fast #
  • Part #H04355000
  • Item #4226524
  • Manufacturer Part #04355000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet
  • Flow: 5.5 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
S/E
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-3/4 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
5.5 gpm
Handle Type:
Lever
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-3/4 in