Wall Mount Toilet Tissue Holder in Brushed Nickel
Logis Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Wall-mounted
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Logis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/8 in
- Hardware Included:
- Yes
- Height:
- 6-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 1-3/8 in
- Width:
- 3 in