1/2 x 78-37/50 in. Metal Flexible Water Connector
Secuflex 1/2 x 78-37/50 in. Metal Flexible Water Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 393-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 4-Hole Rim Mounted/Tile Mounted Bath Mixer
- CARB OTC LEED Compliant:
- No
- Collection:
- Secuflex
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 78-37/50 in
- NSF Certified:
- No
- Outer Hose Material:
- Metal
- Trim Only:
- No
- WaterSense Labeled:
- No