Hansgrohe Shower Arm Mount Holder

H06505

Color Finish

Starting at $34.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle adjustable
  • Fits all 1/2" hoses
  • Fits all hoses with a conical nut
  • Internal check valve back flow prevention

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
2 in
IAPMO Listed
No
Length
4 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday