Shower Arm Mount in Brushed Nickel
Shower Arm Mount in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all hoses with a conical nut
- Angle adjustable
- Fits all 1/2" hoses
- Internal check valve back flow prevention
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 2 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in