0 items

Hansgrohe ShowerPower Shower Arm with Flange

H27438

Color Finish

Starting at $127.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Escutcheon

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
ShowerPower
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
4 in
Length
4 in
Material
Brass
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday