0 items

Hansgrohe Raindance® Showerpipe Tub and Shower

H27146

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle-adjustable holder pivots left and right
  • Built-in shut-off and diverter
  • Exposed thermostatic mixing valve with tub filler
  • Includes 63" hose
  • Includes Raindance™ S 100 air hand shower
  • Includes Raindance™ S 180 air showerhead
  • QuickClean™ function on hand shower and showerhead
  • Showerhead and hand shower can be used simultaneously

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Knob
Height
61 in
Length
21-81/100 in
Trim Only
No
WaterSense Labeled
No
Width
7-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday