2-1/2 in. Extension Pipe in Starlight Brushed Nickel
ShowerPower 2-1/2 in. Extension Pipe in Starlight Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 4" pipe, escutcheon, and adjustable installation nipple
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- ShowerPower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2.48 in
- Diameter:
- 2.48 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 2-12/25 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No