4 in. Extension Pipe for 27390401 Ceiling Mount Showerhead in Rubbed Bronze
ShowerPower 4 in. Extension Pipe for 27390401 Ceiling Mount Showerhead in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 4" pipe, escutcheon, and adjustable installation nipple
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- ShowerPower
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fits Model:
- 27390401
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 2-12/25 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No