5-1/4 in. Shower Arm in Polished Brass
ShowerPower 5-1/4 in. Shower Arm in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not to be used for oversized and square showerheads
- Includes escutcheon plate
Specifications
- Collection:
- ShowerPower
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in