Hansgrohe

ShowerPower 6 in. Standard Shower Arm Polished Nickel

Part #H27411833  |  Manufacturer Part #27411833

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes escutcheon plate
  • Not to be used for oversized and square showerheads

Documents

Specifications

ADA Compliant: No

Collection: ShowerPower

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Length: 6 in

Material: Brass

WaterSense Labeled: No

Width: 3-3/4 in