6 in. Standard Shower Arm Rubbed Bronze
ShowerPower 6 in. Standard Shower Arm Rubbed Bronze
Frequently Purchased Together
Product Details
- FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- STURDY MATERIALS: Solid brass construction ensures a long product life
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
- STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
- WATER FLOW: Low-Flow compliant rate of 1.2 GPM
- SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- ShowerPower
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 6.22 in
- Diameter:
- 2-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in