Extension Pipe for Ceiling Mount in Polished Chrome

You last purchased this on
 
Hansgrohe

ShowerPower Extension Pipe for Ceiling Mount in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

ShowerPower Extension Pipe for Ceiling Mount in Polished Chrome

  • Fast #
  • Part #H27479001
  • Item #7272480
  • Manufacturer Part #27479001
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DIMENSIONS: 15-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • SHOWER HEAD COMPATIBILITY: Designed to improve wall clearance when installing oversized shower heads
  • PREMIUM FINISH: Built to last and matches Hansgrohe shower heads
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • BRASS CONSTRUCTION: Solid build and secure mounting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
ShowerPower
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2.48 in
Diameter:
2.48 in
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
GSA Approved:
No
Handle Material:
Metal
Height:
4-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Ceiling Mount
Length:
4 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No