Hand Shower Wall Outlet in Brushed Nickel
This product has been replaced by
Manufacturer Part #27458823
ShowerPower Hand Shower Wall Outlet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all 1/2" hoses
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- ShowerPower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-19/50 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Universal Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in