Hand Shower Wall Outlet in Polished Chrome

This product has been replaced by

Hansgrohe Polished Chrome Hand Shower Wall Outlet
Hansgrohe Supply Elbow in Polished Chrome
Manufacturer Part #27458003
You last purchased this on
 
Hansgrohe

ShowerPower Hand Shower Wall Outlet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hansgrohe Polished Chrome Hand Shower Wall Outlet
Hansgrohe Supply Elbow in Polished Chrome
Manufacturer Part #27458003
Hansgrohe

ShowerPower Hand Shower Wall Outlet in Polished Chrome

  • Fast #
  • Part #H27454002
  • Item #2272150
  • Manufacturer Part #27454002
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits all 1/2" hoses
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
ShowerPower
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-19/50 in
End Connection 1:
Female
End Connections:
Female
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Height:
2-3/8 in
Faucet Material:
Brass
Faucet Mount:
Universal Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/8 in
Hose Included:
No
IAPMO Listed -:
No
Length:
1-1/2 in
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No
Width:
1-1/2 in