Single Handle Thermostatic Valve Trim in Brushed Nickel
ShowerSelect Single Handle Thermostatic Valve Trim in Brushed Nickel
Frequently Purchased Together
Product Details
- Thermostatic cartridge
- Start/stop cartridge
- Select push-button on/off control for 1 outlet
- Flow: 7 gpm
- Anti-scald 100<DEG?> safety stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- ShowerSelect
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.0 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No