Single Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #H15743001
  • Item #4839287
  • Manufacturer Part #15743001
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

ShowerSelect Single Handle Thermostatic Valve Trim in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • EASY CONTROL: The top handle controls water volume and diverts water from first outlet to second outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1 degree F
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • STYLE VERSATILITY: Classic trim model styles pair well with Hansgrohe Metropol Classic and Raindance C product collections
  • SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
  • BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
ShowerSelect
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-7/8 in
Escutcheon Height:
5-7/8 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
Flow Rate:
8.0 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No