Side Rail Cover Set for Croma 100 Multi Hand Shower in Polished Chrome

Part #H98738000  |  Item #7548684  |  Manufacturer Part #98738000

$ 24.60 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Croma 100 Multi Hand Shower

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No