0 items

Hansgrohe Talis® S Single Lever Handle Horizontal Bidet Faucet

H14120

Color Finish

Starting at $260.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator

SPECIFICATIONS

ADA Compliant
Yes
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
Center Size
6 in
Collection
Talis® S
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-1/8 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday