0 items

Hansgrohe PuraVida Single Lever Handle Lavatory Faucet with Pop-Up Assembly

H15074

Color Finish

Starting at $497.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16° adjustable spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Joystick ceramic cartridge
  • Laminar spray
  • Solid brass

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
4-1/2 in
Spout Reach
6-1/4 in
Spout Type
Fixed, Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday