0 items

Hansgrohe Raindance Unica S Slide Bar

H27636

Color Finish

Starting at $356.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Includes 63" hose
  • Integrated hose guide

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Raindance Unica S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Height
36 in
IAPMO Listed
No
Length
5-5/8 in
Material
Aluminum
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
39-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday