0 items

Hansgrohe S & E Soap Dispenser

H06328

Color Finish

Starting at $145.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16 oz. capacity
  • Holds up to 12 ounces of liquid soap or lotion

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
S & E
Color Finish
Steel Optik
Color Finish Category
Stainless Steel
GSA Approved
No
Height
3-1/8 in
IAPMO Listed
No
Length
3 in
Material
Brass
Spout Reach
2-1/2 in
Width
12-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday