0 items

Hansgrohe PuraVida Spray Face with 81 No-Clog Spray Channels Hand Shower

H28557

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 81 no-clog spray channels
  • Flow: 2.5 gpm
  • Select button for comfortable alternation of spray modes
  • Spray modes: RainAir, Mix, CaresseAir

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
Collection
PuraVida
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
5-1/4 in
Length
5-1/4 in
NSF Certified
No
Showerhead Function
3
Spray Type
BalanceAir, CaresseAir, RainAir
Trim Only
No
WaterSense Labeled
No
Width
7-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday