0 items

Hansgrohe Raindance® Square Air Body Spray

H28472

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable spray: 360°
  • Continuous spray mode adjustment

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Raindance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Flow Rate
1 gpm
Height
4-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Trim Only
No
WaterSense Labeled
No
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday