Hansgrohe Standard Shower Arm 9 in.

H04186

Color/Finish

Starting at $62.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Escutcheon
  • Not to be used for oversized and square showerheads

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
1/2 in
Installation Type
Wall Mount
Length
9 in
WaterSense Labeled
No
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday