Standard Shower Arm 9 in. Polished Nickel
Standard Shower Arm 9 in. Polished Nickel
Frequently Purchased Together
Product Details
- Not to be used for oversized and square showerheads
- Escutcheon
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 9.25 in
- Diameter:
- 2.5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Brass
- Spout Reach:
- 9-1/4 in
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in