1.5 gpm 1-Hole Bathroom Faucet with Single Lever Handle in Polished Chrome (Less Drain Assembly)
Talis® S 1.5 gpm 1-Hole Bathroom Faucet with Single Lever Handle in Polished Chrome (Less Drain Assembly)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pop-up assembly not included
- Aerated spray
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis® S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 3-7/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-3/4 in