Single Handle Bar Faucet in Rubbed Bronze

You last purchased this on
 
Hansgrohe

Talis C Single Handle Bar Faucet in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis C Single Handle Bar Faucet in Rubbed Bronze

  • Fast #
  • Part #H04217920
  • Item #4077368
  • Manufacturer Part #04217920
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Aerated spray
  • Flow: 1.5 gpm
  • Swivel range 150°
  • 3/8" hoses
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis C
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
14 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-7/8 in
Spout Reach:
5-1/2 in
Spout Swivel:
150°
Spout Type:
High Arc
WaterSense Labeled:
No
Width:
14 in