5 gpm 4-Hole Roman Tub Set Trim with Double Lever Handle in Brushed Nickel
This product has been replaced by
Manufacturer Part #14315821
Talis C 5 gpm 4-Hole Roman Tub Set Trim with Double Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 90° ceramic valves
- Solid brass
- Flow: 5.0 gpm
- Threaded NPT connections.
- Enclosed impeller design, dynamic balancing, renewable wear rings.
- Cast iron motor adapter.
- AISI type 303 stainless steel shaft sleeve; bronze casing wear ring.
- Diverter for hand shower
- Open drip-proof and totally enclosed fan cooled.
- Motor: NEMA frame, JM shaft extension, C-face mounting; 1.15 service factor.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Talis C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 5.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 3-5/8 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/4 in
- WaterSense Labeled:
- No
- Width:
- 15 in