Wall Mount Pot Filler in Polished Nickel

You last purchased this on
 
Hansgrohe

Talis C Wall Mount Pot Filler in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis C Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #H04218830
  • Item #5060283
  • Manufacturer Part #04218830
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Aerated spray
  • Flow: 2.5 gpm
  • Swivel range 180°
  • 1/2" NPT
  • 90° ceramic valves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Talis C
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Pot Filler
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
4-3/8 in
Spout Reach:
25 in
Spout Swivel:
180°
Spout Type:
Swivel