Hansgrohe Talis E 5.8 gpm 3-Hole Deck Mount Roman Tub Trim with Double Lever Handle

H71747

Color/Finish

Starting at $274.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90° ceramic valves
  • Flow: 5.8 gpm
  • Solid brass

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic
Center Size
9-3/4 in
Collection
Talis E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
5-1/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
5.8 gpm
Handle Material
Metal
Handle Type
Lever
Height
5-1/8 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
4-1/4 in
Spout Reach
7-3/4 in
Trim Only
Yes
Tub Spout Reach
7-3/4 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday