Hansgrohe Talis E Deck Mount Roman Tub Set Trim with Hand Shower

H71748

Manufacturer Part #: 71748001

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90° ceramic valves
  • Diverter for hand shower
  • Flow: 5.0 gpm
  • Solid brass

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
14-5/8 in
Collection
Talis E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
9 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
2 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
2
Handle Type
Lever
Height
9 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
4-1/4 in
Spout Reach
7-3/4 in
Trim Only
Yes
Tub Spout Reach
7-3/4 in
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday