Hansgrohe

Talis E Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #H71700821  |  Manufacturer Part #71700821

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Includes pop-up assembly

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Talis E

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 6-1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-3/4 in

Spout Reach: 3-3/4 in

Trim Only: No

Type: H71700821

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+

This Item: Hansgrohe Talis E Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel