Deck Mount Bathroom Sink Faucet with Single Lever Handle in Brushed Nickel

You last purchased this on
 
AXOR

Talis S Deck Mount Bathroom Sink Faucet with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Talis S Deck Mount Bathroom Sink Faucet with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #H72105821
  • Item #7246453
  • Manufacturer Part #72105821
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • Solid brass
  • Swivel range 120°
  • Includes pop-up assembly
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Talis S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
3-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
10-3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-7/8 in
Spout Reach:
6-3/8 in
Spout Swivel:
120°
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-3/4 in