Hansgrohe

Talis S 1.5 gpm 1-Hole Deck Mount Horizontal Bidet Faucet with Single Lever Handle and Pop-Up Waste Set in Polished Chrome

Part #H72200001  |  Manufacturer Part #72200001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pivoting aerator
  • Ceramic cartridge
  • Includes pop-up assembly

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Cartridge Type: Ceramic

Collection: Talis S

Faucet Connection Size: 3/8 in

Faucet Height: 8-3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

Height: 8-3/8 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Reach: 4-1/4 in

Trim Only: No

WaterSense Labeled: No