Hansgrohe Talis S 1.75 gpm Freestanding Tub Filler Trim with Single-Handle and Handshower

H72413

Color Finish

Starting at $690.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Talis S
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Freestanding
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
40-1/8 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
38-1/2 in
Spout Reach
9-5/8 in
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday