1.75 gpm Freestanding Tub Filler Trim with Single-Handle and Handshower in Brushed Nickel

You last purchased this on
 
Hansgrohe

Talis® S 1.75 gpm Freestanding Tub Filler Trim with Single-Handle and Handshower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis® S 1.75 gpm Freestanding Tub Filler Trim with Single-Handle and Handshower in Brushed Nickel

  • Fast #
  • Part #H72413821
  • Item #7620594
  • Manufacturer Part #72413821
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Talis® S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
40-1/8 in
Faucet Type:
Floor Mount Tub Filler with Handshower
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
40-1/8 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
38-1/2 in
Trim Only:
Yes
Tub Spout Reach:
9-5/8 in
WaterSense Labeled:
Yes