1.8 gpm 4-Hole Deck Mount Widespread Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Brushed Nickel
Talis S 1.8 gpm 4-Hole Deck Mount Widespread Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic
- Collection:
- Talis S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 9-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9-7/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 7 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-1/2 in
- WaterSense Labeled:
- Yes