2.2 gpm 1-Hole Bidet Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Hansgrohe

Talis™ 2.2 gpm 1-Hole Bidet Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis™ 2.2 gpm 1-Hole Bidet Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #H32240001
  • Item #3332724
  • Manufacturer Part #32240001
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge
  • Includes pop-up assembly
  • Pivoting aerator
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bidet Type:
Horizontal
CARB OTC LEED Compliant:
No
Collection:
Talis™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
3-5/8 in
Spout Reach:
5 in
Trim Only:
No
WaterSense Labeled:
No
Width:
1-7/8 in