3-Hole Roman Tub Filler Faucet with Double Lever Handle in Brushed Nickel
Talis S 3-Hole Roman Tub Filler Faucet with Double Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 90° ceramic valves
- Solid brass
- Flow: 5.8 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Talis S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 5.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7 in
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-1/2 in
- WaterSense Labeled:
- No