3-Hole Roman Tub Filler Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Hansgrohe

Talis S 3-Hole Roman Tub Filler Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis S 3-Hole Roman Tub Filler Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #H32313001
  • Item #3332803
  • Manufacturer Part #32313001
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 90° ceramic valves
  • Solid brass
  • Flow: 5.8 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Talis S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
5.8 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7 in
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Reach:
4-1/2 in
WaterSense Labeled:
No