Hansgrohe

Talis® S 3-Hole Thermostatic Tub Filler in Brushed Nickel

Part #H04127820  |  Manufacturer Part #04127820

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek design to upgrade many bathroom styles
  • Tub filler for adding a customized touch to the bathroom
  • Solid brass construction for lasting durability

Specifications

ADA Compliant: No

Application: Residential

Collection: Talis® S

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Mount: Deck Mount

Flow Rate: 8 gpm

Material: Brass

Number of Handles: Single Handle

Spout Reach: 4-1/2 in

Trim Only: Yes

Tub Spout Reach: 4-1/2 in

WaterSense Labeled: No

Width: 5-31/100 in