3-Hole Thermostatic Tub Filler in Polished Chrome

You last purchased this on
 
Hansgrohe

Talis® S 3-Hole Thermostatic Tub Filler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis® S 3-Hole Thermostatic Tub Filler in Polished Chrome

  • Fast #
  • Part #H04127000
  • Item #3809409
  • Manufacturer Part #04127000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle includes thermostatic temperature control, volume control and integrated 2-way diverter
  • Three function hand shower
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Talis® S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
Flow Rate:
8 gpm
Material:
Brass
Number of Handles:
Single Handle
Trim Only:
Yes
Tub Spout Reach:
4-1/2 in
WaterSense Labeled:
No
Width:
5-31/100 in