5.8 gpm 3-Hole Deck Mount Pressure Balance Widespread Roman Tub Faucet Trim with Double Lever Handle in Brushed Nickel

You last purchased this on
 
Hansgrohe

Talis S 5.8 gpm 3-Hole Deck Mount Pressure Balance Widespread Roman Tub Faucet Trim with Double Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis S 5.8 gpm 3-Hole Deck Mount Pressure Balance Widespread Roman Tub Faucet Trim with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #H72415821
  • Item #7246426
  • Manufacturer Part #72415821
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • STYLE COMPATIBILITY: The Talis S tub filler fits seamlessly with the entire Talis S bathroom collection, giving your bathroom a cohesive style
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Talis S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
9-3/4 in
Faucet Height:
5-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
5.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/4 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-1/4 in
Spout Reach:
7-7/8 in
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
WaterSense Labeled:
No