Hansgrohe Talis S Single Handle Kitchen Faucet in Polished Chrome

H04870000

Manufacturer Part #: 04870000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Swivel range 150°
  • Aerated spray
  • Flow: 1.5 gpm
  • Ceramic cartridge
  • 3/8" hoses

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Talis S
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
13-7/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
7 in
Spout Swivel
150°
Spout Type
Swivel
Trim Only
No
Width
13-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday