Hansgrohe

Talis S Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #H32082001  |  Manufacturer Part #32082001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Includes pop-up assembly
  • Swivel range 150°

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Collection: Talis S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 8-1/4 in

Spout Reach: 6-1/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 1-3/4 in