Hansgrohe

Talis S Single Handle Wall Mount Bathroom Sink Faucet in Brushed Nickel

Part #H72111821  |  Manufacturer Part #72111821

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Pop-up assembly not included

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic

Collection: Talis S

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Reach: 8-7/8 in

WaterSense Labeled: No